3/4" (FIP x Male Union) Radiator Union Elbow Zoom

3/4" (FIP x Male Union) Radiator Union Elbow

SKU:ENT-075

Brand: Matco-Norca

Matco-Norca
Qty Price
$5.99
/ each
In Stock! Ships in 24-48 Hours
(66 Available)
0

Resources

Specs

Size: 3/4"
Type: Radiator Union Elbow
Material: Brass
Application: Heating
Thread Type: Male
Female
Connection Type: Threaded

Description for Matco-Norca ENT-075

3/4" (FIP x Male Union) Radiator Union Elbow

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1" (FIP x Male Union) Radiator Union Elbow
 
4.4

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

90%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

Good product

I used this elbow to connect to a Runtal towel radiator. The elbow works great.

I used this elbow to connect to a Runtal towel radiator. The elbow works great.

VS

Most Liked Negative Review

 

Installation Difficulty

Similar to the 3/4" hot water valve, the distance from the first thread on the union nipple to the top of the union nut in the tightened condition is too small....Read complete review

Similar to the 3/4" hot water valve, the distance from the first thread on the union nipple to the top of the union nut in the tightened condition is too small. Another 1/8-1/4" would have made it much easier to install. To actually tighten the nipple onto a radiator( or anything else for that matter) you need to use the smallest slip-jaw plyers you can buy, with the narrowest width of jaw head. Otherwise, materials and quality were OK.

Reviewed by 10 customers

Sort by

Displaying reviews 1-10

Back to top

 
5.0

good product

By just some guy

from chicago

Verified Buyer

Comments about 3/4" (FIP x Male Union) Radiator Union Elbow:

Good solid product

 
5.0

I would tell people to buy this product.

By JJ

from La Porte, IN

Verified Buyer

Comments about 1" (FIP x Male Union) Radiator Union Elbow:

Product was exactly what I wanted and needed.

 
5.0

3/4" (FIP x Male Union) Radiator Union E

By Jbarn1

from New Jersey USA

Verified Buyer

Comments about 3/4" (FIP x Male Union) Radiator Union Elbow:

Great product--fit perfect on a 100 year
old radiator

 
4.0

Good union elbow

By Tim

from Maine

Verified Buyer

Comments about 1/2" (FIP x Male Union) Radiator Union Elbow:

Used these on my panel radiators. Nice to have the union and 90 in the same part.

 
5.0

Great Product would use them again!

By BowDoc

from Belvidere IL

Verified Buyer

Comments about 1" (FIP x Male Union) Radiator Union Elbow:

PexSupply on time with a great probuct. My 1st time replacing the valves and with no surprises! What a relief.

 
4.0

Why Pay More

By hooty12

from Steeler Country

Verified Buyer

Comments about 1/2" (FIP x Male Union) Radiator Union Elbow:

Fits Perfect. As Described!

(0 of 2 customers found this review helpful)

 
2.0

Installation Difficulty

By DIYer

from Portland Oregon

Verified Buyer

Comments about 3/4" (FIP x Male Union) Radiator Union Elbow:

Similar to the 3/4" hot water valve, the distance from the first thread on the union nipple to the top of the union nut in the tightened condition is too small. Another 1/8-1/4" would have made it much easier to install. To actually tighten the nipple onto a radiator( or anything else for that matter) you need to use the smallest slip-jaw plyers you can buy, with the narrowest width of jaw head. Otherwise, materials and quality were OK.

 
4.0

Practical

By Chris

from Calgary, Alberta

Verified Buyer

Comments about 1/2" (FIP x Male Union) Radiator Union Elbow:

Can be used on return side of panel radiator instead of cutoff valve.

(1 of 1 customers found this review helpful)

 
5.0

Good product

By The great 48

from St. Paul, MN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" (FIP x Male Union) Radiator Union Elbow:

        I used this elbow to connect to a Runtal towel radiator. The elbow works great.

        • Primary use:
        • Personal
         
        5.0

        Sturdy

        By Meesh

        from Minneapolis, MN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" (FIP x Male Union) Radiator Union Elbow:

              Problem free product and installation. No leaks and secure. Ran all winter on 7 radiators. Recommend.

              • Primary use:
              • Personal

              Displaying reviews 1-10

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 7 Answers
              Displaying questions 1-3
              • 1" (FIP x Male Union) Radiator Union Elbow

                Q:

                Do you need a spud wrench to install?
                Does this nipple have notches on the inside to allow the use of a spud wrench just like the radiator valve nipple?
                Asked on 11/12/2014 by Torda from United States

                2 answers

                • VERIFIED BUYER

                  A:

                  Yes, it is the same as the radiator valve nipple.

                  Answered on 11/12/2014 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes, you will need a spud wrench.

                  Answered on 11/12/2014 by Anonymous
              • 1/2" (FIP x Male Union) Radiator Union Elbow

                Q:

                Can this be used to hook up to a chilled water fancoil unit as well?
                Asked on 10/28/2013 by kell

                3 answers

                • VERIFIED BUYER

                  A:

                  As long as you use it as a unit, it could be connected to anything with the same thread size. I recommend that a light coating of thread sealant be applied to the union face (one side or the other, doesn't matter) to help it seal, but as far as what it is connected to, the threads are national pipe, so, as long as you match the size, it should work.
                   
                  For chilled water applications, it is important to insulate the lines and connections to prevent condensation (also heat gain). The insulation needs to be appropriate for chilled applications (not fiberglass) either the grey/black closed cell insulation or the foam tape style. The key to preventing condensation is to seal the joints either with insulation cement or good quality pipe-insulation tape. (There are several versions available commercially, they are basically heavy duty, wide versions of black electrical tape. Electrical tape will work, but being thin, you may need quite a bit.) The goal is to keep the chilled pipe surfaces from being exposed to moisture bearing air, so anything that can handle being wet that will do that, will work. It is not necessary to have a "liquid tight" seal, but it doesn't hurt. The goal is to prevent moisture laden air from condensing on the chilled pipe surfaces and then causing a drip. If it will only drip into the drain pan, then your primary concern shifts to corrosion, which with these brass unions is less of a concern, but the less condensation on the brass, the less oxidation and corrosion over the long haul.
                   
                  I hope this is helpful. Good luck!
                   
                   

                  Answered on 10/28/2013 by Watcher from Oregon
                • VERIFIED BUYER

                  A:

                  I don't have specific experience with fancoil units, but this elbow is typically used on hot water radiator systems in a closed loop at relatively low pressures. If the pressure is low, and you're pumping water it might suit your needs.

                  Answered on 10/28/2013 by Anonymous
                • VERIFIED BUYER

                  A:

                  Yes.
                  Steve.

                  Answered on 10/28/2013 by Anonymous
              • 1/2" (FIP x Male Union) Radiator Union Elbow

                Q:

                Does the nipple for this union have "keys" or "spuds" on the ID for installing the nipple with a spud wrench into the cast iron radiator?
                Asked on 1/9/2011 by Anonymous from Nebraska

                2 answers

                • CUSTOMER CARE

                  A:

                  Yes, it does.

                  Answered on 2/2/2011 by PexSupply Staff from NY
                • VERIFIED BUYER

                  A:

                  I believe you mean is there a way to tighten the half union , male nipple side by the internal, ID of the fitting via key or spud device. The answer is NO, it is a smoothe bore ID. i tightened the union as 1 and then the entire fitting into the exchanger, then with a small "jerk" of the union nut the fitting is unloosened.

                  Use a little pipe dope and give it a try. Hope This Helps.

                  Answered on 10/21/2011 by hooty12 from Steeler Country
              Displaying questions 1-3

              Do you have a question about this product?