10" Full Face Tap Valve Gasket Zoom

10" Full Face Tap Valve Gasket

SKU:GFFTV10

Brand: Matco-Norca

Matco-Norca
Qty Price
$8.15
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Type: Gasket
Flange Size: 10"
Thickness: 1/8"

Description for Matco-Norca GFFTV10

Gasket: APG style 0700

  • Constructed of SBR (Styrene Butadiene Rubber)
  • "Smooth" red rubber finish as opposed to rough “cloth” finish
  • Max temperature rating: -20 to 170 degrees F, 210 degrees F intermittent
  • Tensile Strength: 500 PSI
  • Suitable for: hot & cold water, air, and neutral fluids
  • Meets ASTM D-1330 Bolts: ASTM A307 Grade A zinc plated carbon steel
  • Minimum tensile strength: 60,000 PSI Nuts: ASTM A563 zinc plated carbon steel finished hex nut
  • (There is another class of nut designated as "heavy hex" which is also used in industry. Our kits contain "finished hex" which is consistent with many other bolt & gasket set producers.)

  • 10" Full Face Tap Valve Gasket

    Q&A: Ask the Questions, share answers