Description
Gasket: APG style 0700
  • Constructed of SBR (Styrene Butadiene Rubber)
  • "Smooth" red rubber finish as opposed to rough ?cloth? finish
  • Max temperature rating: -20 to 170 degrees F, 210 degrees F intermittent
  • Tensile Strength: 500 PSI
  • Suitable for: hot & cold water, air, and neutral fluids
  • Meets ASTM D-1330 Bolts: ASTM A307 Grade A zinc plated carbon steel
  • Minimum tensile strength: 60,000 PSI Nuts: ASTM A563 zinc plated carbon steel finished hex nut
  • (There is another class of nut designated as "heavy hex" which is also used in industry. Our kits contain "finished hex" which is consistent with many other bolt & gasket set producers.)
  • Read more
    Specs
    Type:
    Gasket
    Flange Size:
    12"
    Thickness:
    1/8"
    ×
    Plumbing Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A