Description
Features:
  • Pipe thread comply with ANSI B1.20.1
  • Nickel Plated Brass Body
  • Slotted & hexagon screws for adjustment
  • Air pressure ratings: 0-125PSI
  • Designed for manual venting on baseboards, radiators and high points in piping systems
  • Read more
    Manuals (1)
    Specs
    Size:
    1/8"
    System Type:
    Hydronic (Water)
    Steam
    Application:
    Radiator Vent
    Thread Type:
    Male
    Body Pattern:
    Angle
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      2 Product Reviews

      Product Q&A