3/8" x 3-1/2" Chrome Brass Nipple Zoom

3/8" x 3-1/2" Chrome Brass Nipple

SKU:NC02312

Brand: Matco-Norca

Matco-Norca
Qty Price
$3.84
/ each
$92.16 / box (25 units x $3.69)
In Stock! Ships in 24-48 Hours
(367 Available)
0

Resources

Specs

Application: Plumbing
Size: 3/8"
Length (Inches): 3-1/2"
Material: Chrome Plated Brass
Connection Type: Threaded

Description for Matco-Norca NC02312

  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**

  • 3/8" x 3-1/2" Chrome Brass Nipple

    Q&A: Ask the Questions, share answers