Description
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**
  • Read more
    Manuals (1)
    Specs
    Application:
    Plumbing
    Size:
    3/8"
    Length (Inches):
    3-1/2"
    Product Type:
    Chrome Brass Nipple
    Material:
    Chrome Plated Brass
    Connection Type:
    Threaded
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A