3/8" x 6" Chrome Brass Nipple Zoom

3/8" x 6" Chrome Brass Nipple

SKU:NC026

Brand: Matco-Norca

Matco-Norca
Qty Price
$6.25
/ each
$149.75 / box (25 units x $5.99)
In Stock! Ships in 24-48 Hours
(373 Available)
0

Resources

Specs

Application: Plumbing
Size: 3/8"
Length (Inches): 6"
Material: Chrome Plated Brass
Connection Type: Threaded

Description for Matco-Norca NC026

  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**

  • 3/8" x 6" Chrome Brass Nipple

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 3/8"" x 6"" Chrome Brass Nipple

      Q:

      Is this a MIP?
      Asked on 4/4/2013 by Joon from MI

      1 answer

      • CUSTOMER CARE

        A:

        Yes, it is standard NPT.

        Answered on 4/5/2013 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?