1/2" x 5" Chrome Brass Nipple Zoom

1/2" x 5" Chrome Brass Nipple

SKU:NC035

Brand: Matco-Norca

Matco-Norca
Qty Price
$7.65
/ each
$147.00 / box (20 units x $7.35)
In Stock! Ships in 24-48 Hours
(634 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/2"
Length (Inches): 5"
Product Type: Chrome Brass Nipple
Material: Chrome Plated Brass
Connection Type: Threaded

Description for Matco-Norca NC035

  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**

  • 1/2" x 5" Chrome Brass Nipple

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca1/2" x 5" Chrome Brass Nipple
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Nice quality chrome plated brass.

    By Smitty

    from Elgin, IL

    Verified Buyer

    Comments about 1/2" x 5" Chrome Brass Nipple:

    These are very good quality brass nipples.

    • Was this a gift?:
    • No

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers