1/2" x 6" Chrome Brass Nipple Zoom

1/2" x 6" Chrome Brass Nipple

SKU:NC036

Brand: Matco-Norca

Matco-Norca
Qty Price
$8.99
/ each
$173.00 / box (20 units x $8.65)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Plumbing
Size: 1/2"
Length (Inches): 6"
Material: Chrome Plated Brass
Connection Type: Threaded

Description for Matco-Norca NC036

  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**

  • 1/2" x 6" Chrome Brass Nipple

    REVIEW SNAPSHOT®

    by PowerReviews
    Matco-Norca1/2"" x 6"" Chrome Brass Nipple
     
    4.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Nice Product

    By biker6355

    from Phila., Pa.

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/2"" x 6"" Chrome Brass Nipple:

          Very nice finish. Individually wrapped and ready to go !

          • Was this a gift?:
          • No
           
          3.0

          Shipping Was Weird

          By dk

          from brooklyn, ny

          Verified Buyer

          Comments about 1/2"" x 6"" Chrome Brass Nipple:

          All is fine with the product and the service, but I was amazed to have received a 6-inch nipple in a box big enough to hold a case of wine -- with a ton of wrapping paper ... and the nipple resting at the bottom of the box.

          Lower your shipping costs -- send me less paper to recycle the next time.

          Thanks.

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers