3/4" x 4" Chrome Brass Nipple Zoom

3/4" x 4" Chrome Brass Nipple

SKU:NC044

Brand: Matco-Norca

Matco-Norca
Qty Price
$9.15
/ each
$175.80 / box (20 units x $8.79)
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Application: Plumbing
Size: 3/4"
Length (Inches): 4"
Material: Chrome Plated Brass
Connection Type: Threaded

Description for Matco-Norca NC044

  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**

  • 3/4" x 4" Chrome Brass Nipple

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons