3/4" x 5-1/2" Chrome Brass Nipple Zoom

3/4" x 5-1/2" Chrome Brass Nipple

SKU:NC04512

Brand: Matco-Norca

Matco-Norca
Qty Price
$11.59
/ each
$223.00 / box (20 units x $11.15)
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

Application: Plumbing
Size: 3/4"
Length (Inches): 5-1/2"
Material: Chrome Plated Brass
Connection Type: Threaded

Description for Matco-Norca NC04512

  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**

  • 3/4" x 5-1/2" Chrome Brass Nipple

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons