3/4" x 6" Chrome Brass Nipple Zoom

3/4" x 6" Chrome Brass Nipple

SKU:NC046

Brand: Matco-Norca

Matco-Norca
Qty Price
$12.55
/ each
$240.96 / box (20 units x $12.05)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Plumbing
Size: 3/4"
Length (Inches): 6"
Material: Chrome Plated Brass
Connection Type: Threaded

Description for Matco-Norca NC046

  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped

    **Image may not depict actual product.**

  • 3/4" x 6" Chrome Brass Nipple

    Q&A: Ask the Questions, share answers