1" (FIP x Male Union) Steam Radiator Gate Valve Zoom

1" (FIP x Male Union) Steam Radiator Gate Valve

SKU:SGV-1001

Brand: Matco-Norca

Matco-Norca
Qty Price
$21.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Size: 1"
Body Pattern: Straight
Material: Brass
Application: Heating
Max Pressure (PSI): 60
Type: Steam Radiator Gate Valve
Thread Type: Male
Female
Connection Type: Threaded

Description for Matco-Norca SGV-1001

1" (FIP x Male Union) Steam Radiator Gate Valve

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca3/4" (FIP x Male Union) Steam Radiator Gate Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Gate valve

By Xpool

from Sodus, NY

Verified Buyer

Comments about 1-1/4" (FIP x Male Union) Steam Radiator Gate Valve:

The valve was delivered on time. It assembled on my radiator easily and is working great. Company was easy to deal with. Highly recommend this product and company.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" (FIP x Male Union) Steam Radiator Gate Valve

    Q:

    Is there a steam valve that cn supply two (2) radiators?
    Asked on 1/25/2011 by Irv from Bayside, NY

    1 answer

    • CUSTOMER CARE

      A:

      No, we do not carry one.

      Answered on 1/31/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?