1-1/4" (FIP x Male Union) Steam Radiator Gate Valve Zoom

1-1/4" (FIP x Male Union) Steam Radiator Gate Valve

SKU:SGV-1251

Brand: Matco-Norca

Matco-Norca
Qty Price
$29.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 1-1/4"
Body Pattern: Straight
Material: Brass
Application: Heating
Max Pressure (PSI): 60
Type: Steam Radiator Gate Valve
Thread Type: Male
Female
Connection Type: Threaded

Description for Matco-Norca SGV-1251

1-1/4" (FIP x Male Union) Steam Radiator Gate Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4" (FIP x Male Union) Steam Radiator Gate Valve

    Q:

    Is there a steam valve that cn supply two (2) radiators?
    Asked on 1/25/2011 by Irv from Bayside, NY

    1 answer

    • CUSTOMER CARE

      A:

      No, we do not carry one.

      Answered on 1/31/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?