Stainless Sink Strainer Zoom

Stainless Sink Strainer

SKU:SS-112

Brand: Matco-Norca

Matco-Norca
Qty Price
$7.95
/ each
$153.00 / box (20 units x $7.65)
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Material: Stainless Steel
Chrome Plated Brass
Application: Plumbing

Description for Matco-Norca SS-112

This Sink Strainer features stainless steel basket with rolled edge, brass slipnut, chrome plated brass threaded tailpiece with 1-1/2" zinc locknut for easy installation, galvanized steel locking shell with heavy 3-3/8" rubber washer, ideal for cast iron sinks, fits 3-1/2" to 4" diameter openings.

Note: Image may not represent actual product.

Stainless Sink Strainer

REVIEW SNAPSHOT®

by PowerReviews
Matco-NorcaStainless Sink Strainer
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

A good strainer

By kcament

from Colorado Springs, Colorado

Verified Buyer

Comments about Stainless Sink Strainer:

This is a strainer that you can use with either a stainless steel sink or a cast iron sink. Well built and easy to install.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers