3/4" Threaded Tankless Water Heater Kit

3/4" Threaded Tankless Water Heater Kit

SKU:TWHK04T

Brand: Matco-Norca

Matco-Norca
Qty Price
$51.35
/ each
$246.45 / box (5 units x $49.29)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 3/4"
Thread Size: 3/4"
Thread Type: Female
Pressure Rating: 150 psi
Connection Type: IPS Union x IPS
Material: Bronze
Product Type: Valve

Description for Matco-Norca TWHK04T

3/4" Threaded Tankless Water Heater Kit

  • Includes: 1 TV04TH, 1 TV04TC and 1 PRV
  • 1 Hot Valve, 1 Cold Valve, 1 Pressure Relief Valve
  • Protection... Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds.
  • 3/4" Threaded Tankless Water Heater Kit

    Q&A: Ask the Questions, share answers