Washing Machine Valve, Solder End Bronze w/ Lever Zoom

Washing Machine Valve, Solder End Bronze w/ Lever

SKU:WSC-051

Brand: Matco-Norca

Matco-Norca
Qty Price
$22.35
/ each
$214.50 / box (10 units x $21.45)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Thread Size: 1/2"
Connection Type: Sweat
Material: Bronze

Description for Matco-Norca WSC-051

Features:

  • Bronze Body-Ball Valve Style
  • Single Lever Operation
  • Dual 1/2" Solder End
  • Dual 3/4" Male Hose Outlet
  • Solder Ends Comply with ANSI B16.18
  • Hose Threads Comply with ANSI B1.20.7

  • **Image may not represent actual product.**

    Washing Machine Valve, Solder End Bronze w/ Lever

    Q&A: Ask the Questions, share answers