Washing Machine Valve Bronze w/ Lever, MIP Inlet Zoom

Washing Machine Valve Bronze w/ Lever, MIP Inlet

SKU:WSI-050

Brand: Matco-Norca

Matco-Norca
Qty Price
$19.85
/ each
$190.50 / box (10 units x $19.05)
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Thread Size: 1/2"
Connection Type: Threaded
Material: Bronze
Thread Type: Male

Description for Matco-Norca WSI-050

Features:

  • Bronze Body-Ball Valve Style
  • Single Lever Operation
  • Dual 1/2" MIP Inlet
  • Dual 3/4" Male Hose Outlet
  • Pipe Threads Comply with ANSI B1.20.1
  • Hose Threads Comply with ANSI B1.20.7
  • Washing Machine Valve Bronze w/ Lever, MIP Inlet

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Washing Machine Valve Bronze w/ Lever, MIP Inlet

      Q:

      Will this fit on top of Oatey stems?
      Asked on 5/6/2015 by yama from Oregon

      1 answer

      • CUSTOMER CARE

        A:

        If they are 1/2" F IP sized yes.

        Answered on 5/8/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?