1/8" Vent Limiting Device for 325-3 and 325-3L Regulators Zoom

1/8" Vent Limiting Device for 325-3 and 325-3L Regulators

SKU:12A09

Brand: Maxitrol

Maxitrol
Qty Price
$3.99
/ each
$38.50 / box (10 units x $3.85)
In Stock! Ships in 24-48 Hours
(707 Available)
0

Resources

Specs

Size: 1/8"
Accessory For: 325-3 Series
325-3L Series

Description for Maxitrol 12A09

A vent limiting orifice or device when used with Maxitrol regulators does not release or relieve gas into the environment during normal operation.

Vent limiters are designed for use indoors and in spaces where limiting the amount of gas escapement due to diaphragm failure is critical. Vent limiters should not be used outdoors if they are exposed to the environment.

Used for:

  • 325-3, 325-3L
  • 325-3L47 (regulators only)
  • 325-3L48 (regulators & OPD)
  • 325-5AL48 (OPD only)
  • 325-5AL600 (OPD only)

1/8" Vent Limiting Device for 325-3 and 325-3L Regulators

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol1/8" Vent Limiting Device for 325-3 and 325-3L Regulators
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good product good price good service

By RPH

from Cullowhee NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/8" Vent Limiting Device for 325-3 and 325-3L Regulators:

        Excellent

         
        5.0

        great product

        By dave

        from owatonna mn.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/8" Vent Limiting Device for 325-3 and 325-3L Regulators:

              product was a perfect fit

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers