1/8" NPT Outdoor Vent Protector for 325-3 and 325-3L Zoom

1/8" NPT Outdoor Vent Protector for 325-3 and 325-3L

SKU:13A15

Brand: Maxitrol

Maxitrol
Qty Price
$6.65
/ each
$31.75 / box (5 units x $6.35)
In Stock! Ships in 24-48 Hours
(588 Available)
0

Resources

Specs

Accessory For: R600S Series
R500S Series
RV61 Series
RV53 Series
RV52 Series
325-3L Series
RV48 Series
RV81 Series
325-3 Series
Connection Size: 1/8"
Connection Type: Threaded

Description for Maxitrol 13A15

Use on vent opening to protect breather hole from rain, snow, foreign particles and insects.

  • Vent protector must be mounted in an upright position
  • For outdoor use in 325-3, 325-3L, RV48, RV52, RV53, RV61, RV81, R500S and R600S.
  • NOT a vent limiting device (vent limiters are designed for use indoors)
NOTE: 13A15-5 vent protector kit (3/8" NPT) is available for 325-5A and 325-5AL

1/8" NPT Outdoor Vent Protector for 325-3 and 325-3L

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol1/8" NPT Outdoor Vent Protector for 325-3 and 325-3L
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Good product

By Kelly

from West Lafayette

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/8" NPT Outdoor Vent Protector for 325-3 and 325-3L:

        Purchased a Maxitrol regulator for outdoor use and an outdoor vent protector was needed. It was easy to install and it fit perfect. Pexsupply is a great retailer, have purchased from them before and everything always arrives perfect. With this order the wrong vent protector was sent, one call to Pexsupply and they overnighted me the correct item. Pexsupply is one of the best retailers I have ever ordered from.

        • Was this a gift?:
        • No
         
        5.0

        Works Great

        By Jim

        from Milwaukee

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/8" NPT Outdoor Vent Protector for 325-3 and 325-3L:

              This product is great for protecting regulator from freezing with rain or snow.. I tried to improvise and use a copper loop, it didn't work.. No more freezing cold mornings on the roof defrosting gas valve.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers