3/8" NPT Connection Vent Protector Zoom

3/8" NPT Connection Vent Protector

SKU:13A15-5

Brand: Maxitrol

Maxitrol
Qty Price
$9.95
/ each
$47.25 / box (5 units x $9.45)
In Stock! Ships in 24-48 Hours
(610 Available)
0

Resources

Specs

Size: 3/8"

Description for Maxitrol 13A15-5

Use on vent opening to protect breather hole from rain, snow, foreign particles and insects.

  • Vent protector must be mounted in an upright position
  • For 3/8" NPT vent (13A15 available for 1/8" NPT vent)
  • For outdoor use in 325-5A and 325-5AL
  • NOT a vent limiting device (vent limiters are designed for use indoors)

3/8" NPT Connection Vent Protector

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol3/8" NPT Connection Vent Protector
 
4.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Does what it is supposed to do

        By Retired CM

        from Iola, TX

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/8" NPT Connection Vent Protector:

              I mounted a regulator outside for my generator and the vent required this type of protection. Shipped fast and fixed the issue.

              • Was this a gift?:
              • No
               
              5.0

              Work on regulators purchased for you

              By Fears

              from Destin,Fl.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/8" NPT Connection Vent Protector:

                    As I stated in first rating, Very pleased with products, prices, and the service.

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Works as it suppose to

                    By Sean the plumber

                    from PA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/8" NPT Connection Vent Protector:

                          Serves its purpose. However, very pricey item for being made all of plastic. Very expensive especially if you have to rush ship it like i did, but even if you dont still pricey.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Works great!

                          By JIm

                          from Milwaukee

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/8" NPT Connection Vent Protector:

                                This product is great for protecting regulator from freezing with rain or snow.. I tried to improvise and use a copper loop, it didn't work.. No more freezing cold mornings on the roof defrosting gas valve.

                                • Was this a gift?:
                                • No

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers