1" Gas Appliance Regulator (6,500,000 BTU) Zoom

1" Gas Appliance Regulator (6,500,000 BTU)

SKU:210D-1

Brand: Maxitrol

Maxitrol
Qty Price
$283.95
/ each
$1,364.75 / box (5 units x $272.95)
In Stock! Ships in 24-48 Hours
(52 Available)
2

Resources

Specs

Size: 1"
Capacity (BTU): 6500000
Max Pressure (PSI): 10
Fuel Type: Natural Gas
Propane

Description for Maxitrol 210D-1

Note: This product should be installed by a licensed gas fitter.

The 210 series is a lock-up type regulator and complies with codes using this specification.

The 210 series has been designed for maximum control function in an easy to use package. The series is intended for use with gas-fired boilers, steam generators, industrial furnaces, ovens, and similar high demand equipment.

The balanced valve design eliminates the inlet pressure effect acting on the valve. Regulating stability is improved and hunting tendencies reduced by the use of dampening mechanisms in both the breather outlet and sensing tube. You get precise regulation over a broad range of pressures and flow rates with the 210 series, including a "zero governor" application.

1" Gas Appliance Regulator (6,500,000 BTU)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1" Gas Appliance Regulator (6,500,000 BTU)

    Q:

    hi i need 210d 1"npt. whit spring 15-30 wc

    and springs for 10-22 wc, 15-30 wc, 20-42 wc,
    Asked on 6/8/2015 by ramon from texas

    1 answer

    • CUSTOMER CARE

      A:

      The 10-22 spring is part number R8110-1022, 15-30 is R8110-1530, and 20-42 is R8110-2042.

      Answered on 7/24/2015 by SupplyHouse Staff from NY
  • 3" Gas Appliance Regulator (26,000,000 BTU)

    Q:

    what is the spring range on this?
    Asked on 11/14/2014 by ash

    1 answer

    • CUSTOMER CARE

      A:

      The included spring is 3"-8".

      Answered on 12/16/2014 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?