1-1/2" Zero Governor Regulator Zoom

1-1/2" Zero Governor Regulator

SKU:210DZ-1-1/2

Brand: Maxitrol

Maxitrol
Qty Price
$294.95
/ each
$1,419.75 / box (5 units x $283.95)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
1

Resources

Specs

Size: 1-1/2"
Max Pressure (PSI): 5
Fuel Type: Natural Gas
Propane

Description for Maxitrol 210DZ-1-1/2

The 210 series is a lock-up type regulator and complies with codes using this specification.

The 210 series has been designed for maximum control function in an easy to use package. The series is intended for use with gas-fired boilers, steam generators, industrial furnaces, ovens, and similar high demand equipment.

These regulators are suitable for natural, manufactured, mixed gases, liquified petroleum gases and LP gas-air mixtures.

Note: This product should be installed by a licensed gas fitter.

1-1/2" Zero Governor Regulator

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1" Gas Appliance Regulator (6,500,000 BTU)

    Q:

    hi i need 210d 1"npt. whit spring 15-30 wc

    and springs for 10-22 wc, 15-30 wc, 20-42 wc,
    Asked on 6/8/2015 by ramon from texas

    1 answer

    • CUSTOMER CARE

      A:

      The 10-22 spring is part number R8110-1022, 15-30 is R8110-1530, and 20-42 is R8110-2042.

      Answered on 7/24/2015 by SupplyHouse Staff from NY
  • 3" Gas Appliance Regulator (26,000,000 BTU)

    Q:

    what is the spring range on this?
    Asked on 11/14/2014 by ash

    1 answer

    • CUSTOMER CARE

      A:

      The included spring is 3"-8".

      Answered on 12/16/2014 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?