1/2" Lever Acting Gas Regulator (140,000 BTU) Zoom

1/2" Lever Acting Gas Regulator (140,000 BTU)

SKU:325-3-1/2

Brand: Maxitrol

Maxitrol
Qty Price
$14.25
/ each
$68.75 / box (5 units x $13.75)
In Stock! Ships in 24-48 Hours
(1109 Available)
2

Resources

Specs

Capacity (BTU): 140000
Size: 1/2"

Description for Maxitrol 325-3-1/2

Note: This unit DOES NOT come with a vent limiting device. It must be purchased separately

Note 2: This product should be installed by a licensed gas fitter.

The 325 Series is a pounds to inches regulator, meeting utility specifications. The 325 Series regulator is for use on residential, commercial, and industrial applications where adequate inlet pressures are available.

They are a high performance type regulator and can be used as a single stage regulator - reducing pounds pressure to normal burner pressure. They can also be used as a line regulator on equipment already fitted with an appliance regulator.

1/2" Lever Acting Gas Regulator (140,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol1/2" Lever Acting Gas Regulator
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
4.0

easy to install

By Jim

from shell lake wi

Verified Buyer

Comments about 3/8" Lever Acting Gas Regulator:

Product was easy to install works great

  • Primary use:
  • Personal
 
5.0

good value/price

By steve

from williamsburg VA

Verified Buyer

Comments about 1/2" Lever Acting Gas Regulator:

I used this as a regulator at the appliance. The gas company put in the higher pressure meter (2psi red meter). So I needed this device for the gas clothes dryer to operate properly. The gas furnace installers used the same device so it came recommended from the pros.

  • Primary use:
  • Personal
 
5.0

Exactly as ordered

By Adobeman

from Appleton WI

Verified Buyer

Comments about 1/2" Lever Acting Gas Regulator:

Regulator was easy to install and was exactly as ordered

  • Primary use:
  • Personal
 
5.0

Gas Regulator

By Head Ham

from Des Plaines, IL

Verified Buyer

Comments about 1/2" Lever Acting Gas Regulator:

Great price and service.

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Exactly as represented

By Tom

from New Hampshire

Verified Buyer

Comments about 1/2" Lever Acting Gas Regulator:

Fast delivery. clear and simple instructions. Great quality.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

325 Gas regulator

By Mart the weightlifter

from Independence, MO

Verified Buyer

Comments about 1/2" Lever Acting Gas Regulator:

Works well and easy adjustments.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

"For the price this is a great product"

By Buddy

from Mississippi

Verified Buyer

Comments about 1/2" Lever Acting Gas Regulator:

We use this product in Nitrogen Cabinets that monitor the level of nitrogen in the top of a Sub Station Transformer. These are shipped all over the world and to my knowledge we have never had a failure.

  • Primary use:
  • Business

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 7 Answers
Displaying questions 1-4
  • 1/2" Lever Acting Gas Regulator

    Q:

    Does the vent have to be piped or can it be plugged?
    Asked on 4/30/2014 by al

    3 answers

    • VERIFIED BUYER

      A:

      The vent does not have to be piped

      Answered on 4/30/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The vent cannot be plugged. It can be piped, but it is much easier to just use a vent limiter. The unit must be mounted in the upright position as shown when using a vent limiter. Model numbers that end with the letter "L" come with the vent limiter installed.

      Answered on 4/30/2014 by Anonymous
    • VERIFIED BUYER

      A:

      Doesn't need to be piped as far as our local code is concerned.
      I used this to add a natural gas grill to my system -- same device as on my
      furnaces and other gas appliances.
      Set it up using a water-tube manometer made from clear plastic tubing --
      worked like a champ.

      Answered on 4/30/2014 by Anonymous
  • 1/2" Lever Acting Gas Regulator

    Q:

    Do these units require being install in vertical or horizontal position so that the ball inside will work proper or does it matter.
    Asked on 9/19/2011 by Anonymous from St. Louis,mo

    1 answer

    • CUSTOMER CARE

      A:

      These units must be mounted in a horizontal upright position when using a vent limiting device.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • 3/8" Lever Acting Gas Regulator

    Q:

    What is the output pressure range of this regulator? The spec sheet posted does not seem to specify.
    Asked on 5/3/2011 by Eric from NY

    1 answer

    • CUSTOMER CARE

      A:

      The 325-3 with the standard outlet spring is adjustable from 4" to 12" wc pressure. It can be custom-ordered with different springs that have different pressure ranges.

      Answered on 5/4/2011 by PexSupply Staff from NY
  • 1/2" Lever Acting Gas Regulator

    Q:

    I am looking for a Maxitrol 325-3 10psig. Is this the correct regulator. I do not see any psig on the unit description.
    Asked on 1/5/2011 by Anonymous from Duluth,MN

    2 answers

Displaying questions 1-4

Do you have a question about this product?