1/2" Lever Acting Gas Regulator w/ Vent Limiter (140,000 BTU)

1/2" Lever Acting Gas Regulator w/ Vent Limiter (140,000 BTU)

SKU:325-3-1/2-12A09

Brand: Maxitrol

Maxitrol
Qty Price
$13.99
/ each
$67.75 / box (5 units x $13.55)
In Stock! Ships in 24-48 Hours
(969 Available)
0

Resources

Specs

Capacity (BTU): 140
000
Size: 1/2"
Capacity: 140000 BTU

Description for Maxitrol 325-3-1/2-12A09

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Note: This product should be installed by a licensed gas fitter.

1/2" Lever Acting Gas Regulator w/ Vent Limiter (140,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol3/8" Lever Acting Gas Regulator
 
4.9

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        4.0

        easy to install

        By Jim

        from shell lake wi

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/8" Lever Acting Gas Regulator:

              Product was easy to install works great

              • Primary use:
              • Personal
               
              5.0

              good value/price

              By steve

              from williamsburg VA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2" Lever Acting Gas Regulator:

                    I used this as a regulator at the appliance. The gas company put in the higher pressure meter (2psi red meter). So I needed this device for the gas clothes dryer to operate properly. The gas furnace installers used the same device so it came recommended from the pros.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Exactly as ordered

                    By Adobeman

                    from Appleton WI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2" Lever Acting Gas Regulator:

                          Regulator was easy to install and was exactly as ordered

                          • Primary use:
                          • Personal
                           
                          5.0

                          Gas Regulator

                          By Head Ham

                          from Des Plaines, IL

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" Lever Acting Gas Regulator:

                                Great price and service.

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Exactly as represented

                                By Tom

                                from New Hampshire

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" Lever Acting Gas Regulator:

                                      Fast delivery. clear and simple instructions. Great quality.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      325 Gas regulator

                                      By Mart the weightlifter

                                      from Independence, MO

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" Lever Acting Gas Regulator:

                                            Works well and easy adjustments.

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            "For the price this is a great product"

                                            By Buddy

                                            from Mississippi

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" Lever Acting Gas Regulator:

                                                  We use this product in Nitrogen Cabinets that monitor the level of nitrogen in the top of a Sub Station Transformer. These are shipped all over the world and to my knowledge we have never had a failure.

                                                  • Primary use:
                                                  • Business

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  4 Questions | 7 Answers
                                                  Displaying questions 1-4
                                                  • 1/2" Lever Acting Gas Regulator

                                                    Q:

                                                    Does the vent have to be piped or can it be plugged?
                                                    Asked on 4/30/2014 by al

                                                    3 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Doesn't need to be piped as far as our local code is concerned.
                                                      I used this to add a natural gas grill to my system -- same device as on my
                                                      furnaces and other gas appliances.
                                                      Set it up using a water-tube manometer made from clear plastic tubing --
                                                      worked like a champ.

                                                      Answered on 4/30/2014 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      The vent cannot be plugged. It can be piped, but it is much easier to just use a vent limiter. The unit must be mounted in the upright position as shown when using a vent limiter. Model numbers that end with the letter "L" come with the vent limiter installed.

                                                      Answered on 4/30/2014 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      The vent does not have to be piped

                                                      Answered on 4/30/2014 by Anonymous
                                                  • 1/2" Lever Acting Gas Regulator

                                                    Q:

                                                    Do these units require being install in vertical or horizontal position so that the ball inside will work proper or does it matter.
                                                    Asked on 9/19/2011 by Anonymous from St. Louis,mo

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      These units must be mounted in a horizontal upright position when using a vent limiting device.

                                                      Answered on 9/21/2011 by PexSupply Staff from NY
                                                  • 3/8" Lever Acting Gas Regulator

                                                    Q:

                                                    What is the output pressure range of this regulator? The spec sheet posted does not seem to specify.
                                                    Asked on 5/3/2011 by Eric from NY

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The 325-3 with the standard outlet spring is adjustable from 4" to 12" wc pressure. It can be custom-ordered with different springs that have different pressure ranges.

                                                      Answered on 5/4/2011 by PexSupply Staff from NY
                                                  • 1/2" Lever Acting Gas Regulator

                                                    Q:

                                                    I am looking for a Maxitrol 325-3 10psig. Is this the correct regulator. I do not see any psig on the unit description.
                                                    Asked on 1/5/2011 by Anonymous from Duluth,MN

                                                    2 answers

                                                  Displaying questions 1-4

                                                  Do you have a question about this product?