1/2" Line Regulator (140,000 BTU)

1/2" Line Regulator (140,000 BTU)

SKU:325-3L-1/2

Brand: Maxitrol

Maxitrol
Qty Price
$15.79
/ each
$76.25 / box (5 units x $15.25)
In Stock! Ships in 24-48 Hours
(93 Available)
0

Resources

Specs

Capacity (BTU): 250
000
Size: 1/2"
Capacity: 250000 BTU

Description for Maxitrol 325-3L-1/2

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications. The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

The total load capacity of multiple appliances combined for this unit is 250,000 BTUs.

The total load capacity of a single appliance served by this regulator is 140,000 BTUs.

Note: This product should be installed by a licensed gas fitter.

1/2" Line Regulator (140,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol1/2" Lever Acting Gas Regulator
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Did the job.

By Larry the tinker man

from Haines City, Fl

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Lever Acting Gas Regulator:

        The gas co. supply of natural gas was at 2 PSI because the house gas line was 1/2 inch. Therefore a step-down gas regulator was required for any appliances in the house. The regulator reduced the gas flow to 7 " water column.

        • Primary use:
        • Personal

        (1 of 2 customers found this review helpful)

         
        5.0

        Gas Regulator

        By Candi

        from West Virginia

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Lever Acting Gas Regulator:

              Used to update a fireplace. It was easily installed and am very pleased. [...]

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1/2" Lever Acting Gas Regulator

                Q:

                Is this maxitrol ( 325-3L-1\2" ) for 1\2" thread black pipe?
                Asked on 4/9/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it is.

                  Answered on 4/12/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?