1/2" Line Regulator w/ Vent Limiter (140,000 BTU)

1/2" Line Regulator w/ Vent Limiter (140,000 BTU)

SKU:325-3L-1/2-12A09

Brand: Maxitrol

Maxitrol
Qty Price
$15.95
/ each
$76.75 / box (5 units x $15.35)
In Stock! Ships in 24-48 Hours
(912 Available)

Specs

Capacity (BTU): 140000
Size: 1/2"
Capacity: 140000 BTU

Description for Maxitrol 325-3L-1/2-12A09

FEATURES:

  • Designed for multi-poise mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • High performance type for pounds to inches reduction
  • Available in 3/8" to 1½" pipe sizes


  • BENEFITS:

  • Ease of installation
  • Longer life, less maintenance
  • For use on 2-psi piping systems such as CSST (corrugated stainless steel) or semi-rigid copper tubing
  • Precise regulation from pilot flows to full regulator capacity
  • Meets many utility specifications
  • 1/2" Line Regulator w/ Vent Limiter (140,000 BTU)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons