1/2" Lever Acting Gas Regulator (200,000 BTU)

1/2" Lever Acting Gas Regulator (200,000 BTU)

SKU:325-3L-48-1/2

Brand: Maxitrol

Maxitrol
Qty Price
$40.95
/ each
$197.75 / box (5 units x $39.55)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Capacity (BTU): 200
000
Size: 1/2"
Capacity: 200000 BTU/hr

Description for Maxitrol 325-3L-48-1/2

The 325 Series is a pounds to inches regulator, meeting utility specifications. The 325 Series regulator is for use on residential, commercial, and industrial applications where adequate inlet pressures are available. They are a high performance type regulator and can be used as a single stage regulator - reducing pounds pressure to normal burner pressure. They can also be used as a line regulator on equipment already fitted with an appliance regulator.

Note: This product should be installed by a licensed gas fitter.

1/2" Lever Acting Gas Regulator (200,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol1/2" Lever Acting Gas Regulator
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Did the job.

By Larry the tinker man

from Haines City, Fl

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/2" Lever Acting Gas Regulator:

        The gas co. supply of natural gas was at 2 PSI because the house gas line was 1/2 inch. Therefore a step-down gas regulator was required for any appliances in the house. The regulator reduced the gas flow to 7 " water column.

        • Primary use:
        • Personal

        (1 of 2 customers found this review helpful)

         
        5.0

        Gas Regulator

        By Candi

        from West Virginia

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Lever Acting Gas Regulator:

              Used to update a fireplace. It was easily installed and am very pleased. [...]

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1/2" Lever Acting Gas Regulator

                Q:

                Is this maxitrol ( 325-3L-1\2" ) for 1\2" thread black pipe?
                Asked on 4/9/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it is.

                  Answered on 4/12/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?