1/2" Line Regulator w/ OPD & Limiter (125,000 BTU)

1/2" Line Regulator w/ OPD & Limiter (125,000 BTU)

SKU:325-3L47-1/2-LIM

Brand: Maxitrol

Maxitrol
Qty Price
$41.35
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Capacity (BTU): 125
000
Size: 1/2"
Capacity: 125000 BTU
Max Pressure (PSI): 5 psi
Spring Range: 7-11" w.c

Description for Maxitrol 325-3L47-1/2-LIM

Features

  • CSA certified for up to 5-psi inlet pressure
  • Over-pressure protection device (OPD) to limit downstream pressure in case of regulator failure
  • Maxitrol OPD approved and tested with the regulator
  • Self-aligning valve with lever action for dead end regulator lockup
  • Vent limiter eliminates the need to run vent piping to an outside area


  • Benefits

  • Meets ANSI standard Z21.80 for line pressure regulators - for use on piping systems such as CSST or semi-rigid copper tubing up to 5-psi
  • OPD provides required downstream over-pressure protection for supply pressures in excess of 2-psi
  • Pounds to inches regulator provides precise control from pilot flows to full regulator capacity


  • Note: This product should be installed by a licensed gas fitter.

    1/2" Line Regulator w/ OPD & Limiter (125,000 BTU)

    Q&A: Ask the Questions, share answers