1/2" Appliance Regulator (300,000 BTU)

1/2" Appliance Regulator (300,000 BTU)

SKU:325-5A-1/2

Brand: Maxitrol

Maxitrol
325-5A-1/2 has been discontinued.
Direct Replacement:
SKU: 325-5-1/2
Brand: Maxitrol
0

Resources

Specs

Capacity (BTU): 300
000
Size: 1/2"
Capacity: 300000 BTU

Description for Maxitrol 325-5A-1/2

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications. The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

1/2" Appliance Regulator (300,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol3/4" Lever Acting Gas Regulator
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Great product at a great price!

        By Jeef

        from Corona, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2" Lever Acting Gas Regulator:

              Product was made by a well known manufacturer and holds up to commercial use just fine. No problems!

              • Primary use:
              • Business
               
              5.0

              Fine regulator

              By Fishinggent

              from North Reading, MA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Lever Acting Gas Regulator:

                    I chose this regulator for its wide range of inlet and outlet pressures. I am using it to run a portable generator on NG. It works great. Pex Supply continues to be one of my favorite companies to order from

                    • Primary use:
                    • Personal
                     
                    5.0

                    presure regulator

                    By The Handy Blands

                    from East Setauket NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Lever Acting Gas Regulator:

                          Needed for a new tankless gas water heater

                          • Primary use:
                          • Business
                           
                          5.0

                          Works Great

                          By Eric

                          from Tomball, Texas

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Lever Acting Gas Regulator:

                                [...] installed easily. I would recommend this product.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Reliable and solid value

                                By Mactoff

                                from Portland, Oregon

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1" Lever Acting Gas Regulator:

                                      Easy to install and adjust

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      3 Questions | 3 Answers
                                      Displaying questions 1-3
                                      • 3/4" Lever Acting Gas Regulator

                                        Q:

                                        Does this regulator come with a vent limiting device or does one need to be ordered seperately?
                                        Asked on 7/1/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Vent Limiters must be ordered separately.

                                          Answered on 7/1/2011 by PexSupply Staff from NY
                                      • 1/2" Lever Acting Gas Regulator

                                        Q:

                                        I have a Maxitrol 325-5A regulator going from the gas line to our swimming pool heater. Due to a gas leak, our utility company said we needed a new regulator. How do I know if we need a 1/2, 1, or 3/4 level acting gas regulator?
                                        Asked on 2/19/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          According to the manufacturer, you will need to measure the existing piping in order to find out which size regulator matches up to your system.

                                          Answered on 2/21/2011 by PexSupply Staff from NY
                                      • 1" Lever Acting Gas Regulator

                                        Q:

                                        how many btus will this reg. handle?
                                        Asked on 12/27/2010 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          It will handle 250,000 BTU/hr.

                                          Answered on 1/7/2011 by PexSupply Staff from NY
                                      Displaying questions 1-3

                                      Do you have a question about this product?