3/4" Appliance Regulator w/ Vent Limiter (300,000 BTU) Zoom

3/4" Appliance Regulator w/ Vent Limiter (300,000 BTU)


Brand: Maxitrol

Qty Price
/ each
$191.75 / box (5 units x $38.35)
Non-Stock ItemAllow 2-3 Days to Ship Out



Capacity (BTU): 300000
Size: 3/4"

Description for Maxitrol 325-5A-3/4-12A39

Note: This product should be installed by a licensed gas fitter.

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

The vent limiter eliminates the need to run vent piping to a safe area in the event of a diaphragm rupture, gas escapement is limited to within the ANSI/CSA standards level.

Vent limiters are designed for use indoors and in spaces where and in spaces where limiting the amount of gas escapement due to diaphragm failure is critical. Vent limiters are not to be used outdoors if they are exposed to the environment.

3/4" Appliance Regulator w/ Vent Limiter (300,000 BTU)

Q&A: Ask the Questions, share answers