3/4" Appliance Regulator (300,000 BTU)

3/4" Appliance Regulator (300,000 BTU)

SKU:325-5A-3/4

Brand: Maxitrol

Maxitrol
325-5A-3/4 has been discontinued.
Direct Replacement:
SKU: 325-5-3/4
Brand: Maxitrol
0

Resources

Specs

Capacity (BTU): 300000
Size: 3/4"
Capacity: 300000 BTU

Description for Maxitrol 325-5A-3/4

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications. The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

3/4" Appliance Regulator (300,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol3/4" Lever Acting Gas Regulator
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Great product at a great price!

By Jeef

from Corona, CA

Verified Buyer

Comments about 1/2" Lever Acting Gas Regulator:

Product was made by a well known manufacturer and holds up to commercial use just fine. No problems!

  • Primary use:
  • Business
 
5.0

Fine regulator

By Fishinggent

from North Reading, MA

Verified Buyer

Comments about 3/4" Lever Acting Gas Regulator:

I chose this regulator for its wide range of inlet and outlet pressures. I am using it to run a portable generator on NG. It works great. Pex Supply continues to be one of my favorite companies to order from

  • Primary use:
  • Personal
 
5.0

presure regulator

By The Handy Blands

from East Setauket NY

Verified Buyer

Comments about 3/4" Lever Acting Gas Regulator:

Needed for a new tankless gas water heater

  • Primary use:
  • Business
 
5.0

Works Great

By Eric

from Tomball, Texas

Verified Buyer

Comments about 3/4" Lever Acting Gas Regulator:

[...] installed easily. I would recommend this product.

  • Primary use:
  • Personal
 
5.0

Reliable and solid value

By Mactoff

from Portland, Oregon

Verified Buyer

Comments about 1" Appliance Regulator (300,000 BTU):

Easy to install and adjust

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/4" Lever Acting Gas Regulator

    Q:

    Does this regulator come with a vent limiting device or does one need to be ordered seperately?
    Asked on 7/1/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Vent Limiters must be ordered separately.

      Answered on 7/1/2011 by PexSupply Staff from NY
  • 1/2" Lever Acting Gas Regulator

    Q:

    I have a Maxitrol 325-5A regulator going from the gas line to our swimming pool heater. Due to a gas leak, our utility company said we needed a new regulator. How do I know if we need a 1/2, 1, or 3/4 level acting gas regulator?
    Asked on 2/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, you will need to measure the existing piping in order to find out which size regulator matches up to your system.

      Answered on 2/21/2011 by PexSupply Staff from NY
  • 1" Appliance Regulator (300,000 BTU)

    Q:

    how many btus will this reg. handle?
    Asked on 12/27/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It will handle 250,000 BTU/hr.

      Answered on 1/7/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?