3/4" Line Regulator w/ Vent Limiter (300,000 BTU)

3/4" Line Regulator w/ Vent Limiter (300,000 BTU)

SKU:325-5AL-3/4-12A39

Brand: Maxitrol

Maxitrol
325-5AL-3/4-12A39 has been discontinued.
Direct Replacement:
SKU: 325-5L-3/4-12A39
Brand: Maxitrol
0

Resources

Specs

Capacity (BTU): 300000
Size: 3/4"
Capacity: 300000 BTU

Description for Maxitrol 325-5AL-3/4-12A39

FEATURES:

  • Designed for multi-poise mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • High performance type for pounds to inches reduction
  • Available in 3/8" to 1½" pipe sizes


  • BENEFITS:

  • Ease of installation
  • Longer life & less maintenance
  • For use on 2-psi piping systems such as CSST (corrugated stainless steel) or semi-rigid copper tubing
  • Precise regulation from pilot flows to full regulator capacity
  • Meets many utility specifications
  • 3/4" Line Regulator w/ Vent Limiter (300,000 BTU)

    REVIEW SNAPSHOT®

    by PowerReviews
    Maxitrol1" Lever Acting Gas Regulator
     
    5.0

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Primary use:
            • Personal (3)

          Reviewed by 4 customers

          Sort by

          Displaying reviews 1-4

          Back to top

           
          5.0

          great service

          By mark the grower

          from South Chesterfield, Va.

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 1/2" Lever Acting Gas Regulator:

                I have used this supplier 3 different times now and have been extremely satisfied each time. Delivery has always been on time and correct products sent. The quality of the products always seem to be good and to their specs. Prices have always been very competitive as well.

                • Primary use:
                • Business
                 
                5.0

                Fast shipping

                By Nat jack of all trades master of a few.

                from Somerset, WI

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 1/2" Lever Acting Gas Regulator:

                      Regulator for natural gas and it works great.

                      • Primary use:
                      • Personal
                       
                      5.0

                      Certified Line Pressure Regulator

                      By Old Man

                      from Fond du Lac, WI

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 1" Lever Acting Gas Regulator:

                            Maxitrol's 325 series for 2psg gas systems to step down to 7"wc before appliances. Originally certified to serve 1 appliance requiring multiple regulators in system. Some installers used high flow of 325-5 and 325-7 as line regulator for multiple appliances. New suffix "L" series is certified as line regulator. Added load forced upgrade of system to 2#. Able to do legally with 2 suffix L regulators instead of 7 standard. BIG savings! Don't forget to order the vent limiter!

                            • Primary use:
                            • Personal
                             
                            5.0

                            Perfect Fit!

                            By ATLMPP

                            from Atlanta, GA

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about 1/2" Lever Acting Gas Regulator:

                                  I have a GE Monogram Pro Gas Cooktop and a commercial gas line running to my home. The 1/4" regulator that came with the appliance was not powerful enough to regulate the needed amount of gas to the range. This product did the job. GE also approved using this product and said its use would not void the product warranty.

                                  • Primary use:
                                  • Personal

                                  Displaying reviews 1-4

                                  Back to top

                                  Q&A: Ask the Questions, share answers

                                  Do you have questions about this product?

                                  get answers from real customers and in-house experts with AnswerBox.

                                  3 Questions | 9 Answers
                                  Displaying questions 1-3
                                  • 1" Lever Acting Gas Regulator

                                    Q:

                                    We are going to a 2psi system in the our house because of an increase in demand (generator). Can this be installed forward of our furnace prior to the utility company changing the meter? Will it pass the currently supplied low pressure, in and out?
                                    Asked on 12/3/2013 by M

                                    4 answers

                                    • VERIFIED BUYER

                                      A:

                                      Yes it will pass the low pressure in and out. I did the same thing,
                                      installed the regulator prior to the gas company increasing pressure to 2
                                      psi. No problems.

                                      Answered on 12/4/2013 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      Yes it will.

                                      Answered on 12/3/2013 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      Yes, you can install it with the low pressure. It will flow.

                                      Answered on 12/3/2013 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      I can't speak to it passing the existing low pressure since I coordinated for the gas company on the same day. Regarding the utility company, most meters only have to have a spring replacement for 2PSI. My meter was not replaced.. The spring swap took 3 minutes, max. My inside pipe work was not 100% complete prior to the spring swap, so the gas was turned off at the meter pending the completion of the inside work.
                                      Johnny S. Slane (Shane)

                                      Answered on 12/3/2013 by Anonymous
                                  • 1" Lever Acting Gas Regulator

                                    Q:

                                    does the model # 325-5AL have to be installed in the horizontal position?> or is it a multi poise position for install?
                                    thank you
                                    Asked on 9/19/2013 by karl from barrow alaska

                                    2 answers

                                    • VERIFIED BUYER

                                      A:

                                      Yes, it has to be installed horizontally because it has a vent limiter. Outdoor installation without a vent limiter can be any position.

                                      Answered on 9/19/2013 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      The 325-5AL can be installed in multiple positions unless it has a vent limiter installed on it.  Then it is a horizontal position only.  If needing a vent limiter for you installation.  Make sure it is included with the regulator, you might have to order it separately.

                                      Answered on 9/19/2013 by Anonymous
                                  • 1" Lever Acting Gas Regulator

                                    Q:

                                    require outside vent
                                    Asked on 5/21/2013 by ken from walnut cove n.c.

                                    3 answers

                                    • VERIFIED BUYER

                                      A:

                                      Does not require outside vent with a vent limiter installed like the one in this picture has.

                                      Answered on 5/22/2013 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      No, it does not require an outside vent. It does reguire the vent restrictor plug which in case of a diaphram rupture restricts the flow of gas escaping.

                                      Answered on 5/22/2013 by Anonymous
                                    • VERIFIED BUYER

                                      A:

                                      The information provided me does not indicate what model regulator is
                                      being asked about. I suspect it is a Maxitrol 325 which can be fitted
                                      with a "leak limiter" rather than venting outside. For specific
                                      information go to this link:
                                      http://www.maxitrol.com/Regulators/ventlimiting.asp
                                      Jim Shepherd
                                      Four wheels move the body, two wheels move the soul.

                                      Answered on 5/25/2013 by Backroad from Fond du Lac, W
                                  Displaying questions 1-3

                                  Do you have a question about this product?