1/2" Line Regulator w/ OPD (235,000 BTU) Zoom

1/2" Line Regulator w/ OPD (235,000 BTU)


Brand: Maxitrol

Qty Price
/ each
$303.75 / box (5 units x $60.75)
In Stock! Ships in 24-48 Hours
(16 Available)



Capacity (BTU): 235000
Size: 1/2"
Max Pressure (PSI): 5
Spring Range: 7-11" w.c

Description for Maxitrol 325-5AL-48-1/2

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications. The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up.

The regulators are capable of precise regulating control from full flow down to pilot flow. These regulators are suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

The regulator with OPD is certified for inlet pressures up to 5-psi, and can withstand emergency exposure inlet pressure up to 65-psi.

Note: This product should be installed by a licensed gas fitter.

1/2" Line Regulator w/ OPD (235,000 BTU)

Q&A: Ask the Questions, share answers