1" Line Regulator w/ OPD (465,000 BTU) Zoom

1" Line Regulator w/ OPD (465,000 BTU)

SKU:325-5AL600-1

Brand: Maxitrol

Maxitrol
Qty Price
$129.95
/ each
$627.25 / box (5 units x $125.45)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Capacity (BTU): 465
000
Size: 1"
Capacity: 465000 BTU
Max Inlet Pressure: 5 psi
Spring Range: 7-11" w.c

Description for Maxitrol 325-5AL600-1

Features

  • CSA certified for up to 5-psi inlet pressure
  • Over-pressure protection device (OPD) to limit downstream pressure in case of regulator failure
  • Maxitrol OPD approved and tested with the regulator
  • Self-aligning valve with lever action for dead end regulator lockup
  • Optional vent limiter eliminates the need to run vent piping to an outside area


  • Benefits

  • Meets ANSI standard Z21.80 for line pressure regulators -for use on piping systems such as CSST or semi-rigid copper tubing up to 5-psi
  • OPD provides required downstream over-pressure protection for supply pressures in excess of 2-psi
  • Pounds to inches regulator provides precise control from pilot flows to full regulator capacity
  • Meets many utility specifications

    Note: This product should be installed by a licensed gas fitter.

  • 1" Line Regulator w/ OPD (465,000 BTU)

    Q&A: Ask the Questions, share answers