1-1/2" Lever Acting Gas Regulator (1,250,000 BTU)

1-1/2" Lever Acting Gas Regulator (1,250,000 BTU)


Brand: Maxitrol

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(13 Available)



Size: 1-1/2"
Capacity (BTU): 1250000
Fuel Type: Natural Gas
Max Inlet Pressure: 2 psi

Description for Maxitrol 325-7AL-1-1/2

325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and LP gas-air mixtures.

Note: This product should be installed by a licensed gas fitter.

1-1/2" Lever Acting Gas Regulator (1,250,000 BTU)

Q&A: Ask the Questions, share answers