1-1/4" Line Pressure Regulator (900,000 BTU)

1-1/4" Line Pressure Regulator (900,000 BTU)


Brand: Maxitrol

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(1 Available)



Capacity (BTU): 900000
Size: 1-1/4"
Inlet Gas Pressure: 5 psi

Description for Maxitrol 325-7L210D-1-1/4


  • CSA certified for up to 5-psi inlet pressure
  • Over-pressure protection device (OPD) to limit downstream pressure in case of regulator failure
  • Maxitrol OPD approved and tested with the regulator
  • Self-aligning valve with lever action for dead end regulator lockup


  • Meets new ANSI standard Z21.80 for line pressure regulators for use on piping systems such as CSST or semi-rigid copper tubing up to 5-psi
  • OPD provides required downstream over-pressure protection for supply pressures in excess of 2-psi
  • Pounds to inches regulator provides precise control from pilot flows to full regulator capacity

  • Note: This product should be installed by a licensed gas fitter.

    1-1/4" Line Pressure Regulator (900,000 BTU)

    Q&A: Ask the Questions, share answers