Selectra Amplifier w/ Low Fire Start (40° to 140°F) Zoom

Selectra Amplifier w/ Low Fire Start (40° to 140°F)

SKU:A1044L1

Brand: Maxitrol

Maxitrol
A1044L1 has been discontinued.
Direct Replacement:
SKU: A1044U
Brand: Maxitrol

Specs

Temperature Range (F): 40°F to 140°F
Accessory For: Series 44 System

Description for Maxitrol A1044L1

Selectra Series 44 systems are designed primarily for space heating, as components of direct fired equipment.

Amplifiers are available with the optional adjustable low-fire start duration feature.

Amplifier and Discharge Temperature Sensors must have the same temperature ranges to be compatible.

Features:

  • Matching controller footprint
  • Selectable Low Fire Start
  • Precise room temperature sensing and control
  • Settable minimum and maximum control for discharge temperature
  • User friendly and easily serviceable control
  • Selectra Amplifier w/ Low Fire Start (40° to 140°F)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons