1-1/2" Gas Filter Zoom

1-1/2" Gas Filter

SKU:GF80-1212-A-0

Brand: Maxitrol

Maxitrol
Qty Price
$88.95
/ each
$426.75 / box (5 units x $85.35)
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Size: 1-1/2"
Max Inlet Pressure: 15 psi
Fuel Type: Natural Gas

Description for Maxitrol GF80-1212-A-0

Maxitrol filters are suitable for application in natural, manufactured, mixed gases, liquefied petroleum gases and LP gas air mixture piping systems.

Unique filter matting effectively separates dust. The matting has an extremely high capacity for accumulated dust due to its wide filtering surface and depth effect. The material will not allow particulate infiltration over 0.05mm (50 microns). The inserts are quick and easy to replace. The filter housing's compact size allows for easy original equipment installation or retrofitting.

1-1/2" Gas Filter

Q&A: Ask the Questions, share answers