1/8" Poppet Style Gas Regulator LT model (25,000 BTU) MaxIn 4-8" Zoom

1/8" Poppet Style Gas Regulator LT model (25,000 BTU) MaxIn 4-8"

SKU:RV12-1/8-48

Brand: Maxitrol

Maxitrol
Qty Price
$15.09
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Size: 1/8"
BTU Capacity (Burner): 30000
BTU Capacity (Burner and Pilot): 25000
BTU Capacity (Fixed Orifice): 20000
Fuel Type: Natural Gas
Propane
Max Inlet Pressure: 1/2 psi

Description for Maxitrol RV12-1/8-48

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Note: This product should be installed by a licensed gas fitter.

1/8" Poppet Style Gas Regulator LT model (25,000 BTU) MaxIn 4-8"

Q&A: Ask the Questions, share answers