1/8" Poppet Style Gas Regulator LT model (25,000 BTU) w/ Blue Spring 8-12" WC Zoom

1/8" Poppet Style Gas Regulator LT model (25,000 BTU) w/ Blue Spring 8-12" WC

SKU:RV12-1/8-812

Brand: Maxitrol

Maxitrol
Qty Price
$20.35
/ each
$98.25 / box (5 units x $19.65)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1/8"
Capacity: 25000 BTU
Fuel Type: Natural Gas
Propane
Max Inlet Pressure: 1/2 psi
Spring Range: 8-12" W.C

Description for Maxitrol RV12-1/8-812

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

1/8" Poppet Style Gas Regulator LT model (25,000 BTU) w/ Blue Spring 8-12" WC

Q&A: Ask the Questions, share answers