1/4" Poppet Style Gas Regulator (65,000 BTU) Zoom

1/4" Poppet Style Gas Regulator (65,000 BTU)

SKU:RV20L-1/4

Brand: Maxitrol

Maxitrol
Qty Price
$15.95
/ each
$76.75 / box (5 units x $15.35)
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 1/4"
Capacity: 65000 BTU
Fuel Type: Natural Gas
Propane

Description for Maxitrol RV20L-1/4

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement (.15 CFH).

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. D suffix models are to be mounted horizontally. Other than normal upright position will result in slight difference of outlet pressure. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Note: This product should be installed by a licensed gas fitter.

1/4" Poppet Style Gas Regulator (65,000 BTU)

Q&A: Ask the Questions, share answers