3/8" Poppet Style Gas Regulator w/ Vent Limiting Orifice (65,000 BTU) Zoom

3/8" Poppet Style Gas Regulator w/ Vent Limiting Orifice (65,000 BTU)

SKU:RV20L-3/8

Brand: Maxitrol

Maxitrol
Qty Price
$16.45
/ each
$79.25 / box (5 units x $15.85)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Size: 3/8"
BTU Capacity (Burner and Pilot): 50000
BTU Capacity (Burner): 65000
BTU Capacity (Fixed Orifice): 30000

Description for Maxitrol RV20L-3/8

Note: This product should be installed by a licensed gas fitter.

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multipurpose mounting and may be installed in any plane or angle without restriction. D suffix models are to be mounted horizontally. Other than normal upright position will result in slight difference of outlet pressure. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

3/8" Poppet Style Gas Regulator w/ Vent Limiting Orifice (65,000 BTU)

Q&A: Ask the Questions, share answers