LP Gas Regualtor w/ Fixed Setting

LP Gas Regualtor w/ Fixed Setting

SKU:RV20LF-3L6-0007

Brand: Maxitrol

Maxitrol
RV20LF-3L6-0007 has been discontinued.
Direct Replacement:
SKU: RV20LSF-3L6-0004
Brand: Maxitrol
0

Resources

Specs

Fuel Type: Propane
Max Inlet Pressure: 1/2 psi

Description for Maxitrol RV20LF-3L6-0007

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:

  • Factory-set, fixed-non-adujustable regulator
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with manufactured, mixed, LP, or LP gas-air mixture
  • 3/8" tube inverted flare
  • Has an integral vent limiting orifice as the breather hole
  • LP Gas Regualtor w/ Fixed Setting

    REVIEW SNAPSHOT®

    by PowerReviews
    MaxitrolLP Gas Regualtor w/ Fixed Setting
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Great product

    By Huny

    from Afton, TN

    Verified Buyer

    Comments about LP Gas Regualtor w/ Fixed Setting:

    Direct fit. Heater now in operation.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers