Natural Gas Regulator w/ Fixed Setting

Natural Gas Regulator w/ Fixed Setting

SKU:RV20LF-3L6-0009

Brand: Maxitrol

Maxitrol
RV20LF-3L6-0009 has been discontinued.
Direct Replacement:
SKU: RV20LSF-3L6-0009
Brand: Maxitrol
1

Specs

Fuel Type: Natural Gas
Max Inlet Pressure: 1/2 psi

Description for Maxitrol RV20LF-3L6-0009

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:

  • Factory-set, fixed-non-adujustable regulator
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with manufactured, mixed, or natural gas-air mixture
  • 3/8" tube inverted flare
  • Natural Gas Regulator w/ Fixed Setting

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons