LP Gas Regulator w/ Fixed Setting Zoom

LP Gas Regulator w/ Fixed Setting


Brand: Maxitrol

Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Fuel Type: Propane
Max Inlet Pressure: 1/2 psi
BTU Capacity (Burner): 65000
BTU Capacity (Burner and Pilot): 50000
BTU Capacity (Fixed Orifice): 30000

Description for Maxitrol RV20LSF-3L6-0004

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.


  • Factory-set, fixed-non-adujustable regulator
  • Has an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with manufactured, mixed, LP, or LP gas-air mixture
  • Side tap - left side 1/8" N.P.T.

  • Note: This product should be installed by a licensed gas fitter.

    LP Gas Regulator w/ Fixed Setting

    Q&A: Ask the Questions, share answers