8" Fixed Setting LP Gas Regulator (30,000 BTU)

8" Fixed Setting LP Gas Regulator (30,000 BTU)

SKU:RV47LF-4L6-0008

Brand: Maxitrol

Maxitrol
Qty Price
$16.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Capacity: 30000 BTU
Fuel Type: Propane
Size: 1/2" x 1/2"
Pressure Rating: 8" W.C
Size: 1/2"

Description for Maxitrol RV47LF-4L6-0008

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Features:

  • Included is an integral vent limiting orifice as the breather hole
  • Factory-set, fixed, non-adjustable regulator
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Suitable for usage with manufactured, mixed, LP, or LP gas-air mixture


  • Note: This product should be installed by a licensed gas fitter.

    8" Fixed Setting LP Gas Regulator (30,000 BTU)

    REVIEW SNAPSHOT®

    by PowerReviews
    Maxitrol8"" Fixed Setting LP Gas Regulator (30,000 BTU)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    I would buy this again

    By Dale

    from Kimbolton, Ohio

    Verified Buyer

    Comments about 8"" Fixed Setting LP Gas Regulator (30,000 BTU):

    exactly what I ordered. Fit perfect. Good customer
    service.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers