1/2" Poppet Style Gas Regulator w/ Limiter (230,000 BTU) Zoom

1/2" Poppet Style Gas Regulator w/ Limiter (230,000 BTU)

SKU:RV48-1/2

Brand: Maxitrol

Maxitrol
Qty Price
$18.75
/ each
$90.25 / box (5 units x $18.05)
In Stock! Ships in 24-48 Hours
(170 Available)
0

Resources

Specs

Size: 1/2"
Capacity: 230000 BTU

Description for Maxitrol RV48-1/2

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. D suffix models are to be mounted horizontally. Other than normal upright position will result in slight difference of outlet pressure. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Note: This product should be installed by a licensed gas fitter.

1/2" Poppet Style Gas Regulator w/ Limiter (230,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Product I needed at a good price

By Joe the Plumber

from Connecticut

Verified Buyer

Good product,[...]at a reasonable price.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers