3/4" Poppet Style Gas Regulator (230,000 BTU) Zoom

3/4" Poppet Style Gas Regulator (230,000 BTU)

SKU:RV48-3/4

Brand: Maxitrol

Maxitrol
Qty Price
$18.75
/ each
$90.25 / box (5 units x $18.05)
In Stock! Ships in 24-48 Hours
(134 Available)
0

Resources

Specs

Size: 3/4"
Capacity: 230000 BTU

Description for Maxitrol RV48-3/4

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

Housings are of high strength aluminum die castings. All models, with the exception of D suffix models, have been tested for multi-poise mounting and may be installed in any plane or angle without restriction. D suffix models are to be mounted horizontally. Other than normal upright position will result in slight difference of outlet pressure. They may be used with natural, manufactured, mixed, LP, or LP gas-air mixture.

Note: This product should be installed by a licensed gas fitter.

3/4" Poppet Style Gas Regulator (230,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

this is what I wanted

By Jeremy

from Utah

Verified Buyer

Pros

    Cons

      Best Uses

        This was used for a propane powered Ford Truck

        • Was this a gift?:
        • No
         
        5.0

        Bought as insurance

        By Pete

        from Cherry Hill, NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Just keeping a new one around in case one of my ovens fail.

              • Was this a gift?:
              • No
               
              5.0

              Best Price Anywhere

              By DiverGeorge

              from Hubbard, OH

              Verified Buyer

              Use them in a restaurant for all gas equipment.

              Couldn't beat the price anywhere on line.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers