3/4" Poppet Style Gas Regulator w/ Convertible Regulators & Vent Limiting Orifice (250,000 BTU) Zoom

3/4" Poppet Style Gas Regulator w/ Convertible Regulators & Vent Limiting Orifice (250,000 BTU)

SKU:RV48CL-3/4

Brand: Maxitrol

Maxitrol
Qty Price
$21.55
/ each
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Size: 3/4"
BTU Capacity (Fixed Orifice): 40000
BTU Capacity (Burner): 400000
BTU Capacity (Burner and Pilot): 275000
Fuel Type: Natural Gas
Propane
Max Inlet Pressure: 1/2 psi

Description for Maxitrol RV48CL-3/4

Note: This product should be installed by a licensed gas fitter.

These rubber seat poppet type regulators are designed primarily for main burner and pilot load applications where precise control of tiny flows is an essential operating requirement.

The RV48 model may be used with either a 12A04 ball check device, or a 12A06 fixed orifice vent limiting device. Vent limiters are designed for use indoors and in spaces where limiting the amount of gas escapement due to diaphragm failure is critical. Vent limiters are not to be used outdoors if they are exposed to the environment. 13A15 vent protector is available for outdoor use when vent protection is required.

Maxitrol rubber seat poppet models offer the ultimate in design features and performance capabilities to meet specific appliance or utility requirements.

Features:

  • Model has convertible regulators preset to deliver outlet pressures for either NAT or LP gases
  • Has an integral vent limiting orifice as the breather hole
  • Housings are of high strength aluminum die castings
  • All models, with the exception of D suffix models, are tested for multi-poise mounting and may be installed in any plane or angle without restriction
  • Other than normal upright position will result in slight difference of outlet pressure
  • Suitable for usage with natural, manufactured, mixed, LP, or LP gas-air mixture
  • 3/4" Poppet Style Gas Regulator w/ Convertible Regulators & Vent Limiting Orifice (250,000 BTU)

    Q&A: Ask the Questions, share answers